Shop All Cabinet Catches
Lamp
Grab Catch, Pull-to-Open, Spring, 7.7 lb.
Mfr # ESN-195-3.1
Zoro # G1698006
original price:
$11.05
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Acetal
- Catch/Latch Finish Black Acetal
Product Information
- Brand Lamp
- MFR # ESN-195-3.1
- Zoro # G1698006
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Height | 1 29/64 in |
Catch/Latch Width | 1 7/16 in |
Catch/Latch Length | 11/32" |
Catch/Latch Depth | 11/32 in |
Catch Width | 1 7/16 in |
Catch Length | 1 29/64 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Acetal |
Catch/Latch Finish | Black Acetal |
Locking/Nonlocking | Non-locking |
Pull Force | 7.7 lb |
Item | Grab Catch |
Closure Type | Spring |
Opening Action | Pull-to-Open |
Color | Black |
Material | Polyacetal |
Hardware | Not Included |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Acetal, Catch/Latch Finish Black Acetal, Catch/Latch Height 1 29/64 in, Catch/Latch Width 1 7/16 in, Catch/Latch Depth 11/32 in, Pull Force 7.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (1XLY5)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- LAUREY 256 mm Pull, Cosmo, Champagne Brass (73410)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/WHT)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BLK)
- LAMP Grab Catch, Pull-to-Open, Spring, 2.6 lb. (PR-4PK)
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. (MC-37/BLK-1)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 3.5 lb. (4EVK9)
- Lamp Cabinet Catches