Shop All Cabinet Handles & Pulls
Lamp
Folding Pull Handle, Unth. Through Holes
Mfr # 26900
Zoro # G0583231
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish polished
- Color Silver
- Material 316 stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 7/64 in
Product Information
- Brand Lamp
- MFR # 26900
- Zoro # G0583231
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Cutout Height | 1 1/2 in |
Screw Size | Not Included |
Overall Length | 1 1/2 in |
Overall Width | 1 7/8 in |
Cutout Width | 19/32 in |
Details
Finish | polished |
Color | Silver |
Material | 316 stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 7/64 in |
Item | Recessed Folding Pull Handle |
Hardware | Not included |
Vert. Mounting Hole Ctr. to Ctr. | 1 29/64 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 1 1/8 in |
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove PTFE Gasket, 4" (400-G-TES)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Non-Mortised with Astragal Up to 42” (ABH-A548S-42)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (U38801.006.0012)
- LUCKY LINE LuckyLine: POWDERED GRAPHITE TUBE (LKL-9501)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-KL160)
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (KC-S640/S)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP9256160195)
- Lamp Cabinet Handles & Pulls