Shop All Cabinet Handles & Pulls
Lamp
Edge Pull Handle, 304 Stainless Steel
Mfr # SND-50/M
Zoro # G2906041
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color Natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 1/2 in
Product Information
- Brand Lamp
- MFR # SND-50/M
- Zoro # G2906041
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 1 31/32 in |
Overall Length | 1 31/32 in |
Screw Size | 3.1 x 20 |
Grip Height | 45/64 in |
Overall Width | 2-23/64" |
Grip Dia. | 45/64 in |
Details
Finish | Mirror |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 1/2 in |
Item | Edge Pull Handle |
Grip Thickness | 3/32 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Projection 1 1/2 in, Grip Dia. 45/64 in, Grip Thickness 3/32 in, Screw Size 3.1 x 20, Overall Length 1 31/32 in, Grip Length 1 31/32 in, Color Natural, Grip Height 45/64 in, Hardware Included, Product Type Edge Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, TD Keyway, 1/2in. (1A1TD1KS473KS800)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- BLUM 0mm Mounted Euro Screw Wing Baseplate for Cliptop Hinges (175L8100)
- ZORO SELECT Gasket, 4 In, Bevel Seat, PTFE (692-10010)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (KC-S640/S)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-70-B)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Thatcher Cabinet Bar Pull (859-3MB)
- Lamp Cabinet Handles & Pulls