Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3813-14
Zoro # G2668757
original price:
$23.09
17% off
new price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Product Information
- Brand Lamp
- MFR # ESR-3813-14
- Zoro # G2668757
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 13.7813 in |
Travel Length | 14 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Front/Lever |
Side Mount Load Cap. per Pair | 84 lb |
Detent Type | Hold-in |
Material | Stainless Steel |
Hardware | Not included |
Color | natural |
Load Capacity | 84 lb |
Screw Type | Binding, Pan or Truss Head |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 13.7813 in, Travel Length 14 in, Side Mount Load Cap. per Pair 84 lb, Load Capacity 84 lb, Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Magic Sliders Glide Furn/Appliance Rd 1In 8025 (5652854)
- EKENA MILLWORK Capistrano Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CPS)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Black (03-100-WEB)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 85mm ID, PK 5 (ZUSAH3.55X85)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- JR PRODUCTS JR Products 70715 Drawer Slide Socket Set - Question Mark (70715)
- Lamp Drawer Slides