Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3-24
Zoro # G1963202
Free Shipping & Returns
$175.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Product Information
- Brand Lamp
- MFR # ESR-3-24
- Zoro # G1963202
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 24 in |
Travel Length | 25 23/32 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Quick |
Side Mount Load Cap. per Pair | 105 lb |
Material | Stainless Steel |
Hardware | Not included |
Load Capacity | 105 lb |
Screw Type | Binding, Pan or Truss Head |
Color | natural |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 24 in, Travel Length 25 23/32 in, Side Mount Load Cap. per Pair 105 lb, Load Capacity 105 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 5/8 in W (75IB/30 KA)
- ZORO SELECT Coat Hook and Bumper (1ECL2)
- RENIN Renin 48 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE048080)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-28)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-26)
- KNAPE & VOGT Slide Drwr 75Lb 300Mm Wht 12In (1805H WH 300)
- Lamp Drawer Slides