Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3-20
Zoro # G0443457
product price: $146.20
/pr
Free Shipping & Returns
$146.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Product Information
- Brand Lamp
- MFR # ESR-3-20
- Zoro # G0443457
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 20 in |
Travel Length | 21 23/32 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Quick |
Side Mount Load Cap. per Pair | 114 lb |
Screw Type | Binding, Pan or Truss Head |
Color | natural |
Load Capacity | 114 lb |
Material | Stainless Steel |
Hardware | Not included |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 20 in, Travel Length 21 23/32 in, Side Mount Load Cap. per Pair 114 lb, Load Capacity 114 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTL HOME PRODUCTS 32x80FruitWD Fold Door (VS3280FL)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge (4PA76)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Transitional Cabinet Knob (BP224840CHBRZ)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-28)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- Lamp Drawer Slides