Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3-14
Zoro # G0458132
product price: $111.35
/pr
Free Shipping & Returns
$111.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Product Information
- Brand Lamp
- MFR # ESR-3-14
- Zoro # G0458132
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 14 in |
Travel Length | 15 23/32 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Quick |
Side Mount Load Cap. per Pair | 134 lb |
Load Capacity | 134 lb |
Color | natural |
Screw Type | Binding, Pan or Truss Head |
Hardware | Not included |
Material | Stainless Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Quick, Closed Length 14 in, Travel Length 15 23/32 in, Side Mount Load Cap. per Pair 134 lb, Load Capacity 134 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Brush Insert, 8 ft. L (A605A-96)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- HARDWARE RESOURCES 26" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU26)
- Lamp Drawer Slides