Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-1-28
Zoro # G1542292
product price: $93.09
/pr
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Product Information
- Brand Lamp
- MFR # ESR-1-28
- Zoro # G1542292
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 28 in |
Travel Length | 20 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 55 lb |
Screw Type | Binding, Pan or Truss Head |
Hardware | Not included |
Color | natural |
Material | Stainless Steel |
Load Capacity | 55 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 28 in, Travel Length 20 in, Side Mount Load Cap. per Pair 55 lb, Load Capacity 55 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- PRIMELINE TOOLS Window Lock, Die Cast, 1-15/16" H (F 2574)
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA-10G501)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-6-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- HOUCK INDUSTRIES Houck Industries HI519 Steel Under Mount Drawer Slide; 20 in. (HI519)
- Lamp Drawer Slides