Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-1-14
Zoro # G0530381
product price: $45.39
/pr
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Product Information
- Brand Lamp
- MFR # ESR-1-14
- Zoro # G0530381
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 14 in |
Travel Length | 11 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 103 lb |
Screw Type | Binding, Pan or Truss Head |
Color | natural |
Material | Stainless Steel |
Hardware | Not included |
Load Capacity | 103 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 14 in, Travel Length 11 in, Side Mount Load Cap. per Pair 103 lb, Load Capacity 103 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Power Magnet, Alnico, 817, Pull Force 77 lb (817)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40TLR626 (ND40TLR626)
- ILCO Ilco: Key Blanks, 1602-TM2 TRIMARK (KS400) (ILCO-1602-TM2)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-20)
- HARDWARE RESOURCES 18" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-18GR)
- Lamp Drawer Slides