Shop All Cabinet Latches
Lamp
Draw Latch, Release to Open, Draw to Close
Mfr # STF-40-1
Zoro # G2323352
original price:
$16.47
26% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Draw
- Catch/Latch Opening Action Release
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Locking/Nonlocking Non-locking
Product Information
- Brand Lamp
- MFR # STF-40-1
- Zoro # G2323352
- Country of Origin Japan
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 1 37/64 in |
Catch/Latch Width | 1 1/2 in |
Catch/Latch Depth | 15/32 in |
Catch/Latch Length | 15/32" |
Catch Width | 1 1/2 in |
Catch Length | 1 37/64 in |
Details
Item | Draw Latch |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Release |
Adjustable | NO |
Catch/Latch Material | Stainless Steel |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Bright Stainless Steel |
Material | 304 Stainless Steel |
Hardware | Not Included |
Color | Silver |
Finish | Polished |
Closure Type | Draw-to-Close |
Opening Action | Release-to-Open |
Description
Draw Latch, Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 1 37/64 in, Catch/Latch Width 1 1/2 in, Catch/Latch Depth 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 216 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL216X1000)
- LOCKEY M-210-JB-EZ Mechanical Keyless Deadbolt Ez Mount Plate Lock - Jet Black (M210-JB BONUS)
- PRIME-LINE CASEMENT OPRTR 10.75""L/R SLVR (17975)
- BARSKA 200 unit capacity Steel Key Cabinet (CB13266)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-A56AC)
- LAMP Draw Latch, Release to Open, Draw to Close (PN-51)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-C64A)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-A56AH)
- SOUTHCO-ALBANY DIV 6" Hex Tool For Roto Lock (S 29-0059-02)
- SOUTHCO-ALBANY DIV Soft Latch Draw Latch (S C7-20)
- Lamp Cabinet Latches