Shop All Butt Hinges
Lamp
1-39/64" W x 2-1/8" H Chrome Glass Door Hinge
Mfr # GH-34/8/CR-P
Zoro # G0420603
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 1/8 in
- Door Leaf Thickness 0.063 in
- Door Leaf Width 1 39/64 in
- Finish Chrome
Product Information
- Brand Lamp
- MFR # GH-34/8/CR-P
- Zoro # G0420603
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 1/8 in |
Door Leaf Width | 1 39/64 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 2 1/8 in |
Frame Leaf Width | 1 7/32 in |
Details
Corners | Square |
Door Leaf Thickness | 0.063 in |
Finish | Chrome |
Holes per Leaf | 2 and 3 |
Load Capacity | 26.4 lb |
Material | Stainless Steel |
Mounting | Weld-On |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 3/16 in |
Frame Leaf Thickness | 0.063 in |
Pin Type | Nonremovable |
Pin Material | Stainless Steel |
Hardware | Not included |
Holes | With |
Item | Glass Door Hinge |
Ligature Resistant | No |
Description
Glass Door Hinge, Stainless Steel Material, Chrome Finish, 26.4 lb Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 1/8 in Door Leaf Height, 2 1/8 in Frame Leaf Height, 1 39/64 in Door Leaf Width, 1 7/32 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 3/16 in Required Door Thickness, Square Corners, Not Included Hardware, Weld-On Mounting, 5/16 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Costumer, w/4 Double Hooks, Freestanding, 21"Dx70"H, BK/CE (SAF4168BL)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100088)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/9)
- LAMP 29/32" W x 2-9/16" H Anodized Lift-Off Hinge (HG-CV65)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/14)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CL)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30L)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U519)
- Lamp Butt Hinges