Shop All Water Quality Testing Kits
Lamotte
Water Testing Kit, Nitrate, 0 to 15 PPM
Mfr # 3354-01
Zoro # G1690351
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrate-Nitrogen
- Range 1 to 15 ppm
- Number of Tests 50
- Test System Colorimetric
- Includes (2) Plastic Test Tubes with Caps, (50) Nitrate #1 Tablets, (50) Nitrate #2 Test Tablets, Instructions, Octa-Slide Viewer with Slide Bar
Product Information
- Brand Lamotte
- MFR # 3354-01
- Zoro # G1690351
- UPC # 637395459054
- Country of Origin United States
- Category Water Quality Testing Kits
Details
Item | Water Quality Testing Kit |
Type | Nitrate-Nitrogen |
Range | 1 to 15 ppm |
Number of Tests | 50 |
Test System | Colorimetric |
Includes | (2) Plastic Test Tubes with Caps, (50) Nitrate #1 Tablets, (50) Nitrate #2 Test Tablets, Instructions, Octa-Slide Viewer with Slide Bar |
Sensitivity | 1.0 ppm |
Replacement Reagents | 4EWD9 |
Description
Water Quality Testing Kit, Nitrate-Nitrogen, Range 1 to 15 ppm, Sensitivity 1.0 ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents 4EWD9, Includes (2) Plastic Test Tubes with Caps, (50) Nitrate #1 Tablets, (50) Nitrate #2 Test Tablets, Instructions, Octa-Slide Viewer with Slide Bar
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 12 (33409)
- LAMOTTE Water Test Kit (5870-01)
- LAMOTTE Individual Test Kit Coliform (4-3616)
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. (1087)
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- LAMOTTE Water Testing Kit, Oxygen, 0 to 10 PPM (5860-01)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 500, mL (BU5010-P)
- Lamotte Water Quality Testing