Shop All Chemical Test Strips
Lamotte
Test Strip, Hydrogen Peroxide, PK25
Mfr # 2984LR
Zoro # G2581476
product price: $16.59
/pk 25, $0.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter Hydrogen Peroxide, Low
- Range 0/1/3/10/30/50 ppm
- Includes Color Chart Label
- Type Sanitizer
- Number of Tests 25
Product Information
- Brand Lamotte
- MFR # 2984LR
- Zoro # G2581476
- UPC # 637395446757
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Length | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Testing Parameter | Hydrogen Peroxide, Low |
Range | 0/1/3/10/30/50 ppm |
Includes | Color Chart Label |
Type | Sanitizer |
Item | Test Strip |
Number of Tests | 25 |
Testing Parameter One | Hydrogen Peroxide |
Minimum Measurement One | 0 ppm |
Test Type | Test Strips |
Test Detects For | Hydrion Peroxide |
Parameter Measurements Included | 0 to 50 ppm Hydrion Peroxide |
Test Form | Strip |
Maximum Measurement One | 50 ppm |
Description
Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Hydrogen Peroxide, Overall Width 1/4 in, Parameter Measurements Included 0 to 50 ppm Hydrion Peroxide, Number of Tests 25, pH Resolution Not Applicable, Test Detects For Hydrion Peroxide, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- UNITED Graduated Cylinder, Class A, 1000 mL (CY3020-1000)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- LAMOTTE Test Strips, Ammonia, 0-6ppm (3023-G)
- LAMOTTE Test Strip, Iodine, PK200 (2948-BJ)
- HYDRION Test Kit, Standard pH Paper, 0-13 (213)
- Lamotte Chemical Test Strips