Shop All Reagents and Refills
Lamotte
Reagent System, Cl, 0 to 4 PPM, PK200
Mfr # R-3670
Zoro # G2227732
product price: $43.89
/pk 200, $0.22/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine
- Range 0 to 4 ppm
- Includes Reagents
- For Use With LaMotte 3670-01 Free And Total Chlorine Colorimeter
Product Information
- Brand Lamotte
- MFR # R-3670
- Zoro # G2227732
- UPC # 637395133275
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent System |
Type | Chlorine |
Range | 0 to 4 ppm |
Includes | Reagents |
For Use With | LaMotte 3670-01 Free And Total Chlorine Colorimeter |
Description
Reagent System, Chlorine, Range 0 to 4 ppm, For Use With LaMotte 3670-01 Free And Total Chlorine Colorimeter, Includes Reagents, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- GLOBE SCIENTIFIC Reagent Reservoir, 10mL, Sterile, Individually Wrapped, PK50 (140101)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- Lamotte Water Quality Testing