Shop All Reagents and Refills
Lamotte
Reagent Refill, Iron, Range 0.5 to 10 PPM
Mfr # R-4447
Zoro # G2014074
original price:
$40.72
21% off
new price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Iron
- Range 0.5 to 10 ppm
- Includes Reagents and Consumables as Supplied in the Original Kit
- For Use With 4447-01 Water Quality Testing Kit
Product Information
- Brand Lamotte
- MFR # R-4447
- Zoro # G2014074
- UPC # 637395132209
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent Refill |
Type | Iron |
Range | 0.5 to 10 ppm |
Includes | Reagents and Consumables as Supplied in the Original Kit |
For Use With | 4447-01 Water Quality Testing Kit |
Description
Reagent Refill, Iron, Range 0.5 to 10 ppm, For Use With 4447-01 Water Quality Testing Kit, Includes Reagents and Consumables as Supplied in the Original Kit
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-250)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- 3M 3M 589015 Steri-Strip Skin Closure (589015)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (137050)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- LAMOTTE Reagent Refill, Nitrate, Range 0 to 15 PPM (R-3354)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- LAMOTTE Test Kit, Refill, Ammonia, Nitrogen (R-5864)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- Lamotte Water Quality Testing