Shop All Reagents and Refills
Lamotte
Reagent Refill, 0-200 ppm
Mfr # R-4824-DR-LT
Zoro # G3234651
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Hardness - Total and Calcium
- Range 0-200 ppm
- Includes Consumable Reagents
- For Use With Mfr. No. 4824-DR-LT-01
Product Information
- Brand Lamotte
- MFR # R-4824-DR-LT
- Zoro # G3234651
- UPC # 637395133800
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent Refill |
Sub-Category | Reagents |
Type | Hardness - Total and Calcium |
Range | 0-200 ppm |
Includes | Consumable Reagents |
For Use With | Mfr. No. 4824-DR-LT-01 |
Description
Reagent Refill, Hardness - Total and Calcium, Range 0-200 ppm, For Use With Mfr. No. 4824-DR-LT-01, Includes Consumable Reagents
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tangent Galvanometer (TNGV01)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200-NIST)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- Lamotte Water Quality Testing