Shop All Reagents and Refills
Lamotte
Reagent, 4 to 8 ppm
Mfr # 2221-G
Zoro # G3232630
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type PH
- Range 4 to 8 ppm
- For Use With 4EVY4
Product Information
- Brand Lamotte
- MFR # 2221-G
- Zoro # G3232630
- UPC # 637395468568
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Reagent |
Sub-Category | Reagents |
Type | PH |
Range | 4 to 8 ppm |
For Use With | 4EVY4 |
Description
Reagent, pH, Range 4 to 8 ppm, For Use With 4EVY4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- LAMOTTE Reagent Refill, Free Chlorine, 0.2to3.0PPM (6999A-H)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- Lamotte Reagents and Refills