Shop All Calibration Solutions
Lamotte
Calibration Solution, 1 NTU, 60 mL
Mfr # 1450
Zoro # G4128415
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbidity
- Range 1 NTU
- Container 60 mL Bottle
- For Use With LaMotte 2020we Turbidity Meter
- Number of Tests 5
Product Information
- Brand Lamotte
- MFR # 1450
- Zoro # G4128415
- UPC # 637395457036
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Calibration Solution |
Type | Turbidity |
Range | 1 NTU |
Container | 60 mL Bottle |
For Use With | LaMotte 2020we Turbidity Meter |
Number of Tests | 5 |
Description
Calibration Solution, Turbidity, Range 1 NTU, Container 60 mL Bottle, For Use With LaMotte 2020we Turbidity Meter, Number of Tests 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- LAMOTTE Calibration Solution, 10 NTU, 60 mL (1451)
- LAMOTTE Calibration Solution, 100 NTU, 60 mL (1452)
- EXTECH Calibration Standard, 1413microS, 1 Pt, Pk2 (EC-1413-P)
- REED INSTRUMENTS 4, 7 and 10pH Buffer Solution Kit (R1400-KIT)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- SPER SCIENTIFIC Brix Calibration Solution - 10 Pack, 10PK (300007)
- OHAUS Ohaus pH Buffer Solutions, 10.01 pH, 250 (30100429)
- Lamotte Calibration Solutions