Shop All Fire and Smoke Dampers
Lambro Industries Inc
Lambro BD04 4 in. Back Draft Damper
Mfr # 47298
Zoro # G204066472
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lambro Industries Inc
- MFR # 47298
- Zoro # G204066472
- UPC # 79916500706
- Country of Origin China
- Category Fire and Smoke Dampers
Description
Features
- Material: Plastic
- Product Type: Back Draft Damper
- Opening Width: 4 in.
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 70200S Universal Oil Burner (70200S)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- DANFOSS Evr10 Seal Kit (032F8196)
- KWIKOOL 18" Condenser Flange (DCR-18)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Square Smoke Damper, 120V, 7-3/4 In. W (3HGG6)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- LYEMANCE Lyemance Lock-Top Damper Extra Hardware Pack (12174)
- Lambro Industries Inc Fire and Smoke Dampers