Shop All Range Hoods
Lambro Industries Inc
Lambro 222WS 3 in. White Dryer Hood Vent
Mfr # 770357
Zoro # G304000253
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lambro Industries Inc
- MFR # 770357
- Zoro # G304000253
- Country of Origin United States
- Category Range Hoods
Description
Features
- Color - White.
- Preferred Dryer Hood.
- With Tail Piece & Removable Screen & Sleeve.
- Size - 3 in.
- Dimension - 5.75 x 5.5 x 15 in.
- Item Weight - 0.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Kit Pack Of 10 ORing 8634 (175860)
- ALLIANCE ASSY LINT SCREEN T30 (70290601)
- HOBART Spud Pro Orifice #52 (010901-52)
- PITCO Ignition Module (60152001)
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- BROAN White-on-White Range Hood (433011)
- BROAN -Nutone Microtek 413 Series Non-Ducted Charcoal Range Hood Filter (41F)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- AIR KING Air King SP2436W Range Hood Backsplash, Steel, White, Powder-Coated (SP2436W)
- BROAN NuTone Custom Power Pack Range Hood Insert with 2-Speed Exhaust Fan and Light (PM300SS)
- BROAN Range Hoods (BUEZ130WW)
- Lambro Industries Inc Range Hoods