Shop All Power Supplies
Lambda
Power Supply, 105V AC, 36V DC
Mfr # LCS-C-36
Zoro # G607370091
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105V AC
- Output Voltage 36V DC
Product Information
- Brand Lambda
- MFR # LCS-C-36
- Zoro # G607370091
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 105V AC |
Output Voltage | 36V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- NVENT HOFFMAN Steel Enclosure, 5.91 in H, 6 in W, 4.72 in D, NEMA 12, 3, 4, Hinged (LHC151512)
- LAMBDA Power Supply, 105V AC, 12V DC, 6.5A (LXS-C-12-R)
- LAMBDA Power Supply, 100V AC, 48V DC, 1.6A (JWS75-48/A)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- VERO TRIVOLT PK120 115/230V-AC 5/12-15V-DC AC TO DC POWER SUPPLY (116-010047L)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- Lambda Power Systems