Shop All Power Supplies
Lambda
Power Supply, 105V AC, 12V DC, 6.5A
Mfr # LXS-C-12-R
Zoro # G007203760
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105V AC
- Output Voltage 12V DC
- Output Amps 6.5A
Product Information
- Brand Lambda
- MFR # LXS-C-12-R
- Zoro # G007203760
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 105V AC |
Output Voltage | 12V DC |
Output Amps | 6.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM AC/DC Electric Motor Hour Meter, 5 Digit (MT101R)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- NVENT HOFFMAN Keylock Handle Kit, Kit Accessory, Steel (CWHK)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- LAMBDA Power Supply, 100V AC, 48V DC, 1.6A (JWS75-48/A)
- LAMBDA Power Supply, 105V AC, 36V DC (LCS-C-36)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- FUNCTIONAL DEVICES-RIB Enclosed Dual 100VA, 120VAC to 24VAC (PSH100A100AWB10)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- Lambda Power Supplies