Shop All Power Supplies
Lambda
Power Supply, 100V AC, 48V DC, 1.6A
Mfr # JWS75-48/A
Zoro # G904297428
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 48V DC
- Output Amps 1.6A
Product Information
- Brand Lambda
- MFR # JWS75-48/A
- Zoro # G904297428
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 48V DC |
Output Amps | 1.6A |
Description
49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM6E14)
- NVENT HOFFMAN Latch Kit, Kit Accessory, Fiberglass (AL48)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- LAMBDA Power Supply, 105V AC, 12V DC, 6.5A (LXS-C-12-R)
- LAMBDA Power Supply, 105V AC, 36V DC (LCS-C-36)
- EXTECH LAB GRADE DC POWER SUPPLY 230V (382276)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- MG ELECTRONICS 16VAC 40VA (AC-AC) Power supply with screw terminals (MGT-1640)
- TAKENAKA Power Supply, 110/220V AC, 12V DC (IP1F)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- Lambda Power Supplies