Shop All Desk Lamps
Lalia Home
Vertically Adjustable Desk Lamp, Black
Mfr # LHD-2001-BK
Zoro # G105290716
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 25-28"
- Length 7.25
- Bulb Type E26 Medium base
Product Information
- Brand Lalia Home
- MFR # LHD-2001-BK
- Zoro # G105290716
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 25-28" |
Length | 7.25 |
Details
Material | Metal |
Color | Black |
Bulb Type | E26 Medium base |
Description
Don't you sometimes wish you can just lower your lamp for a quick read or task you're working on? This desk lamp features a hand lock twist feature that allows you the freedom of doing just that! With a metal base available in a number of finishes, the adjustable level allows you to increase or decrease the height of the lamp as needed. A cylindrical glass shade completes the look for a modern, clean feel.
- •Transparent cylinder glass shade
- •Smooth matte finish in black
- •60W Type A medium base bulb required (not included)
- •Requires partial assembly
- •Plug-in cord measures 72"
- •In-line on/off rocker switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- ADVANCE Ballast Ignitor, 150W, HPS (LI551-H4)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- LALIA HOME 15in Organix Contemporary Natural Wood Accented Table Desk Lamp with Translucent Glass Shade (LHT-4010-NA)
- LALIA HOME Asymmetrical Marble&Metal Desk Lamp w/Black Shade (LHD-5058-AB)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- LALIA HOME Modern Iron Desk Lamp with Glass Shade, Antique Brass (LHD-2003-AB)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- Lalia Home Desk Lamps