Shop All Desk Lamps
Lalia Home
Modern Iron Desk Lamp with USB Port and Glass Shade, White
Mfr # LHD-2002-WH
Zoro # G004256882
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- Height 18.8
- Length 9.75
- Bulb Type E26 Medium Base
Product Information
- Brand Lalia Home
- MFR # LHD-2002-WH
- Zoro # G004256882
- UPC # 810052825335
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.8 |
Length | 9.75 |
Details
Material | Iron |
Color | White |
Bulb Type | E26 Medium Base |
Description
Simple yet modern, this desk lamp is sure to add a touch of style to any room in your home. This beautifully crafted iron desk lamp combines a simple base with a curved arm, (2) USB ports, and a clear cylinder glass shade for a sleek and sophisticated combination. Perfect for your desk, foyer or bedside table for a modest, refined look in trendy lighting. **HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Clear glass shade
- •White matte finish
- •1 x 40W standard medium base bulb (not included) required. For full vintage look, Type T45 Edison bulb is recommended
- •Features (two) 5V 2A USB ports on base to charge phone or other electronic devices
- •On/off rocker switch on base
- •Sophisticated farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S39879 (S39879)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL40-HDLED, 40" (60-5405)
- DALS 4 Inch Round LED Recessed Panel Light (2004-WH)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- LALIA HOME Modern Iron Desk Lamp with Glass Shade, Antique Brass (LHD-2003-AB)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- LALIA HOME Asymmetrical Marble&Metal Desk Lamp w/Black Shade (LHD-5058-AB)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- Lalia Home Desk Lamps