Shop All Desk Lamps
Lalia Home
Modern Iron Desk Lamp with Glass Shade, White
Mfr # LHD-2003-WH
Zoro # G603547732
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 18.8
- Length 9.75
- Bulb Type E26 Medium Base
Product Information
- Brand Lalia Home
- MFR # LHD-2003-WH
- Zoro # G603547732
- UPC # 810052825182
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.8 |
Length | 9.75 |
Details
Material | Metal |
Color | White |
Bulb Type | E26 Medium Base |
Description
Simple yet modern, this desk lamp is sure to add a touch of style to any room in your home. This beautifully crafted iron desk lamp combines a simple base with a curved arm and a clear cylinder glass shade for a sleek and sophisticated combination. Perfect for your desk, foyer or bedside table for a modest, refined look in trendy lighting.
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Clear Glass Shade
- •White matte finish
- •1 x 40W standard medium base bulb (not included) required. For full vintage look, Type T45 Edison bulb is recommended
- •More color options available!
- •On/off switch on cord
- •Sophisticated farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- BEACON Floodlight, 14,700 lm, 124W, 120 to 277VAC (RFL4-120-5K-T)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 640 lm (49XX84)
- LALIA HOME Asymmetrical Marble&Metal Desk Lamp w/Black Shade (LHD-5058-AB)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- LALIA HOME Studio Loft 21in White Globe Shade Table Desk Lamp With Marble Base and Antique Brass Arm (LHT-5064-AB)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- LALIA HOME Modern Iron Desk Lamp with Glass Shade, Antique Brass (LHD-2003-AB)
- ALERA TECHNOLOGIES 21.75 in. Universal LED Desk Lamp with Interchangeable Base or Clamp - Black (ALE LED902B)
- Lalia Home Desk Lamps