Shop All Floor Lamps
Lalia Home
Modern Farmhouse Floor Lamp-Restoration Bronze
Mfr # LHF-5022-RZ
Zoro # G7458424
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 64
- Length 19.25
- Number of Bulbs 1
- Material Metal
- Shade Material Metal
Product Information
- Brand Lalia Home
- MFR # LHF-5022-RZ
- Zoro # G7458424
- UPC # 810241021579
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 64 |
Length | 19.25 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Metal |
Bulb Type | E26 |
Glass Color | Restoration Bronze |
Description
Brighten up your living space with this attractive street light style floor lamp. It features a round metal cage shade and is finished with matte restoration bronze. Add a touch of sophisticated farmhouse to any room in your home! Ideal for your living room, bedroom, office or library.
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Round metal cage shade
- •Matte Restoration Bronze finish
- •1 x 60W medium type A base bulb (not included) required - *For full vintage look, Type T45 Edison bulb is recommended*
- •5 foot black cord
- •Sophisticated farmhouse
- •Easily accesible footswitch on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- WESTINGHOUSE Bulb 50W T4 Jcd Halogen (04717)
- WORX WORX WX026L Work Light, LED Lamp, 20 V, 1500 (WX026L)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel (LHF-3001-BN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Column Shelf Floor Lamp with Linen Shade, Tan (LHF-3004-TN)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- Lalia Home Floor Lamps