Shop All Floor Lamps
Lalia Home
Light Wood Metal Etagere Floor Lamp with Storage Shelves
Mfr # LHF-5055-LW
Zoro # G6451043
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 60
- Length 10
- Number of Bulbs 1
- Material Metal
- Shade Material FABRIC
Product Information
- Brand Lalia Home
- MFR # LHF-5055-LW
- Zoro # G6451043
- UPC # 810241029438
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 60 |
Length | 10 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | FABRIC |
Bulb Type | E26 |
Glass Color | Brushed nickel+white shelves+birch wood |
Description
Illuminate your living space in style with our floor shelf lamp with linen shade. This gorgeous piece is accented with brushed nickel and birch wood. The shelves are versatile and can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. With its' clean and modern lines, this lamp adds sophistication and style to any home's décor.
- •Floor lamp with 3 shelves for storage/display
- •Pull-chain on/off switch
- •Linen shade casts soft, warm glow
- •Lamp measures: L:10" x W:10" x H:60"
- •Uses 1 x 60W medium type A base bulb (not included)
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Es050-27w-ww replacement light bulb lamp (ES050-27W-WW NORMAN LAMPS)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- DABMAR LIGHTING Wall Lght, 2020, W, Fiberglass, Brick Step (FG2020-W)
- ELCO LIGHTING 6 Adjustable Pull Down with Directional Snoot Trim" (EL2587W)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- LALIA HOME Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel (LHF-3001-BN)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Column Shelf Floor Lamp with Linen Shade, Tan (LHF-3004-TN)
- RADIANT 60 W X 2 Floor Lamp (RA1529099)
- Lalia Home Floor Lamps