Shop All Desk Lamps
Lalia Home
Industrial Mesh Desk Lamp, Gold
Mfr # LHD-2000-GL
Zoro # G4527893
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 19
- Length 9
- Bulb Type E26
Product Information
- Brand Lalia Home
- MFR # LHD-2000-GL
- Zoro # G4527893
- UPC # 810052821351
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19 |
Length | 9 |
Details
Material | Metal |
Color | Gold |
Bulb Type | E26 |
Description
Light up any room in your home with this clean-lined industrial desk lamp. The sleek base is accented with a mesh shade, allowing the light to give off a beautiful glow when lit. This lamp is sure to add a sophisticated, trendy touch to your living room, bedroom, office, apartment or college dorm!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Wired mesh shade
- •Polished Gold finish
- •1 x 60W Medium Type A Base Bulb (not included) required
- •More color options available!
- •On/off switch on cord
- •Sophisticated farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- ILC Replacement for Damar 29538a replacement light bulb lamp (29538A DAMAR)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- LALIA HOME Studio Loft 21in White Globe Shade Table Desk Lamp With Marble Base and Antique Brass Arm (LHT-5064-AB)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- LALIA HOME Modern Iron Desk Lamp with Glass Shade, Antique Brass (LHD-2003-AB)
- LALIA HOME Asymmetrical Marble&Metal Desk Lamp w/Black Shade (LHD-5058-AB)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- Lalia Home Desk Lamps