Shop All Table Lamps
Lalia Home
Glass Dollop Table Lamp with White Fabric Shade, Mercury
Mfr # LHT-5001-MR
Zoro # G6450273
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.5
- Width 13
- Material Glass
- Bulb Type E26
- Length 13
Product Information
- Brand Lalia Home
- MFR # LHT-5001-MR
- Zoro # G6450273
- UPC # 810241028943
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23.5 |
Width | 13 |
Length | 13 |
Shade Dimensions | L:8.75 x W:8.75 x H:16.5 |
Details
Material | Glass |
Color | Mercury |
Bulb Type | E26 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Shade Shape | Tapered |
Maximum Wattage | 60 |
Bulbs Included | No |
Design Style | Contemporary |
Description
A beautiful lighting solution versatile enough for any room in your home, this contemporary lamp features a mercury glass base topped with a white fabric shade. Simplicity and style at its best! Perfect for your living room, bedroom, office, or anywhere you need to add a tasteful update!
- •Fabric white shade
- •The base is made of mercury glass
- •1 x 60W medium type A base bulb (not included) required
- •More base color options available!
- •Classic, contemporary look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- TANK007 LIGHTING TANK007 Lighting PA02 1mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 1 Mode (PA02 1mode)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp with USB Charging Port, Sage Green (LHT-3012-SG)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- Lalia Home Table Lamps