Farmhouse Rustic Wood Look 3 Light Bath Vanity, Gray
Mfr # LHV-1002-GY
Zoro # G703548042
Key Features
- Height 5.5
- Length 22
- Width 9.5
- Number of Lights 3
- Light Type E26
Product Information
- Brand Lalia Home
- MFR # LHV-1002-GY
- Zoro # G703548042
- UPC # 810052825205
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.5 |
Length | 22 |
Width | 9.5 |
Diameter | 4 |
Details
Color | GRAY |
Number of Lights | 3 |
Light Type | E26 |
Style | Farmhouse |
Shade Material | Glass |
Shade Type | Cylinder |
Lamp Included | No |
Max. Fixture Wattage | 40 |
Housing Material | Metal |
Fixture Series | Barnlitt |
Description
Update your space with this Farmhouse style 3 light vanity. This fixture features a hydro dipped metal bar to give it a rustic, restored look and is complimented by 3 glass shades to offer a modern sleekness with a little country charm. High quality hydro dipped transfer art allows you to have an authentic restored wood look without the worries of wood rot. This vanity is designed to not only hang beautifully in your bathroom, but will fit just right near a reading nook, foyer entrance, or space of your choice.
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Clear glass cylinder shades each measuring D: 4" x H: 6"
- •Dark Brown metal mounting deck/accents
- •Hydro dipped restored gray wood color on main bar
- •Hardwired
- •3 x 40W Type A medium base bulb (not included) required
- •Can be mounted as an uplight or downlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE8' T8 SPP41 Fluo Bulb (68870)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- LALIA HOME Farmhouse Rustic Wood Look 3 Light Bath Vanity, Brown (LHV-1002-BW)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1007-BN)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1004-WH)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1004-BN)
- LALIA HOME Essentix Three Light Metal, Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1005-BN)
- LALIA HOME Three Light Curved Metal, Alabaster White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1003-AB)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- Lalia Home Vanity Lights