Shop All Floor Lamps
Lalia Home
Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel
Mfr # LHF-3001-BN
Zoro # G303547698
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material Glass
Product Information
- Brand Lalia Home
- MFR # LHF-3001-BN
- Zoro # G303547698
- UPC # 810052825373
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 Medium Base |
Glass Color | BRUSHED NICKEL/ WHITE SHADE |
Description
Light up your space with this simple but timeless torchiere floor lamp. It features a marbleized glass shade on a stunning metal base for a clean, sophisticated look. Perfect for your bedroom, office, foyer or living room.
- •Marbleized White Glass Shade
- •Polished Brushed Nickel finish
- •Requires 1 x 100 3 way Type A Medium Base Bulb (not included)
- •5' Clear Cord
- •Easily accessible rotary switch located on lamp holder
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Battery Pack for MAGLITE® NiMH (ML125-A3015K)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- ILC Replacement for Energy Wiser Fcl-30lex replacement light bulb lamp (FCL-30LEX ENERGY WISER)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Column Shelf Floor Lamp with Linen Shade, Tan (LHF-3004-TN)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- Lalia Home Floor Lamps