Shop All Pendants
Lalia Home
Ball Shaped Rattan Pendant
Mfr # LHP-3005-NA
Zoro # G505290859
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height Pendant: 12; Canopy to bottom of pendant: 60
- Length 12
- Width 12
- Number of Lights 1
Product Information
- Brand Lalia Home
- MFR # LHP-3005-NA
- Zoro # G505290859
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 12; Canopy to bottom of pendant: 60 |
Length | 12 |
Width | 12 |
Details
Color | Natural |
Number of Lights | 1 |
Style | Coastal Alternatives: Modern Bohemian |
Shade Material | Rattan |
Material | Rattan |
Series | Organix |
Lamp Included | No |
Max. Fixture Wattage | 60 |
Description
As interior design trends inspire natural and cozy feels, consider this lovely boho influenced pendant perfectly designed for your bedroom, living room, or even kitchen! The globe shape of the fixture matched with the organic style presents a perfect lighting piece to add in to your environment to not only decorate, but also light up your space in style! Suitable for coastal, boho, and even modern rooms!
- •Organic globe shape pendant
- •Lightweight yet durable
- •60W Type A medium base bulb required (not included)
- •Requires hardwiring
- •Canopy measures: L: 4.75 X W: 4.75 X H: 0.75
- •Hanging cord be accommodated to hang between 10" and 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359833)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- ILC Replacement for Flowtron Bk-40c replacement light bulb lamp (BK-40C FLOWTRON)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 5.75" Minimalist Industrial Farmhouse Adjustable Cylinder Glass Pendant, Restoration Bronze (LHP-3011-RZ)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- Lalia Home Pendants