Shop All Pendants
Lalia Home
4 Light Farmhouse Beam Pendant, Restored Wood
Mfr # LHC-1001-RW
Zoro # G4587901
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Restored Wood
- Height 47.5
- Length 32
- Width 7.5
- Number of Lights 4
Product Information
- Brand Lalia Home
- MFR # LHC-1001-RW
- Zoro # G4587901
- UPC # 810052821290
- Country of Origin China
- Category Pendants
Dimensions
Height | 47.5 |
Length | 32 |
Width | 7.5 |
Diameter | 5 |
Details
Color | Restored Wood |
Number of Lights | 4 |
Style | Farmhouse |
Shade Material | Iron |
Lamp Included | No |
Max. Fixture Wattage | 60 |
Material | Wood (Pine) |
Series | Barnlitt |
Description
Add this rustic farmhouse pendant to your kitchen or dining room for a trendy update! This fixture features a charming, rustic wooden beam with black metal accents. Perfect for an industrial farmhouse home!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Rustic restored wood beam
- •4 x 60W Type A Medium Base Bulbs (not included) required
- •Metal cage shades in a matte black finish
- •A total of 36" of poles included (6", 12", 18") for adjustable hanging heights.
- •Additional color options available.
- •Rustic farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 1-Light 5.75" Minimalist Industrial Farmhouse Adjustable Cylinder Glass Pendant, Restoration Bronze (LHP-3011-RZ)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- Lalia Home Pendants