Shop All Pendants
Lalia Home
3-Light 18" Adjustable Industrial Globe Hanging Metal and Clear Glass Ceiling Pendant, Antique Brass
Mfr # LHP-3010-AB
Zoro # G206880663
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Antique brass
- Height Pendant: 28.5 Canopy to bottom: 64
- Length 18
- Width 18
- Number of Lights 3
Product Information
- Brand Lalia Home
- MFR # LHP-3010-AB
- Zoro # G206880663
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 28.5 Canopy to bottom: 64 |
Length | 18 |
Width | 18 |
Diameter | 3.375 |
Details
Color | Antique brass |
Number of Lights | 3 |
Style | Modern Alternate: Contemporary |
Shade Material | Glass |
Item | Pendant |
Max. Fixture Wattage | 40W |
Series | Studio Loft |
Lamp Included | No |
Material | Iron |
Description
Three cylindrical clear glass shades are surrounded by curvy metal bands to create a dramatic silhouette adding charm and character to any room in your home. Adjust this chandelier pendant fixture to the height of your liking in your kitchen, foyer, hallway, bedroom, living room or dining room. This eye catching modern piece is sure to make a statement!
- •Three cylindrical clear glass shades
- •Smooth spherical metal frame with antique brass finish
- •Assembly and hardwiring required
- •Requires 3 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •Each of the 3 shades measure 3.375" diameter by 5.25" high
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- GLOBE ELECTRIC Globe Electric 70893 100W BR38 Westpointe Flood Beam Accent Reflector Light Bulb; Green (706384)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-2)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Wtrproof (LED-1936-120V)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- Lalia Home Pendants