Shop All Table Lamps
Lalia Home
21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua
Mfr # LHT-3008-AU
Zoro # G107456219
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Shade Material Fabric
Product Information
- Brand Lalia Home
- MFR # LHT-3008-AU
- Zoro # G107456219
- UPC # 810052829586
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Length | 10 |
Details
Material | MDF |
Color | Aqua |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Shade Material | Fabric |
Bulbs Included | No |
Shade Color | White |
Maximum Wattage | 60 |
Design Style | Modern |
Number of Bulbs | 1 |
Shade Shape | Rectangle |
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice amidst your home decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes 1 x rectangle shape white fabric shade for a clean, fresh look
- •Includes 1 x leather wrapped rectangular base
- •Features a push pin on socket of the lamp for accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured with an uno ring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- WALDMANN Machine Light, Linear, LED, 20W, 444 lm (113079M20)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- ACE 6000 lm LED Corded Tripod Work Light (HX-WL6000DT)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- ALL THE RAGES All The Rages LT2009-ORG-2PK Simple Designs Mini Egg Oval Ceramic Table Lamp 2 Pack Set; Orange (LT2009-ORG-2PK)
- Lalia Home Table Lamps