Shop All Table Lamps
Lalia Home
21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red
Mfr # LHT-3008-RE
Zoro # G407456209
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Maximum Wattage 60
Product Information
- Brand Lalia Home
- MFR # LHT-3008-RE
- Zoro # G407456209
- UPC # 810052829715
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Length | 10 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Details
Material | MDF |
Color | Red |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Color | White |
Design Style | Modern |
Shade Shape | Rectangle |
Shade Material | Fabric |
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice amidst your home decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes 1 x rectangle shape white fabric shade for a clean, fresh look
- •Includes 1 x leather wrapped rectangular base
- •Features a push pin on socket of the lamp for accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured with an uno ring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting 24in. Fluorescent Wrap Around Box Light Fixture 3324 (3324)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- KEYSTONE TECHNOLOGIES PWR/Color Select 4"LED Retrofit Strip Kt (KT-RKIT32PS-4S-8CSA-VDIM)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME Elephant Table Lamp with Fabric Shade (LHT-5033-BW)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- LALIA HOME 31-in. Chrome Cascading Crystal Table Lamp, Black Shade (LHT-4022-BK)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- Lalia Home Table Lamps