Shop All Table Lamps
Lalia Home
21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black
Mfr # LHT-3008-BK
Zoro # G507456178
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21
- Width 6
- Material MDF
- Bulb Type E26 Medium Base
- Shade Color White
Product Information
- Brand Lalia Home
- MFR # LHT-3008-BK
- Zoro # G507456178
- UPC # 810052829609
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21 |
Width | 6 |
Shade Dimensions | L: 5.43" x W: 3.3" x H: 10.83" |
Length | 10 |
Details
Material | MDF |
Color | Black |
Bulb Type | E26 Medium Base |
Item | Table Lamp |
Shade Color | White |
Shade Shape | Rectangle |
Bulbs Included | No |
Number of Bulbs | 1 |
Design Style | Modern |
Shade Material | Fabric |
Maximum Wattage | 60 |
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice amidst your home decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes 1 x rectangle shape white fabric shade for a clean, fresh look
- •Includes 1 x leather wrapped rectangular base
- •Features a push pin on socket of the lamp for accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured with an uno ring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32H-3CCT/MF15/P/20/1)
- LITHONIA LIGHTING Replacement Lens, F/4 ft. DMW Series (DDM48)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- LALIA HOME 3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish (LHS-1003-RZ)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- Lalia Home Table Lamps