Shop All Pendants
Lalia Home
1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold
Mfr # LHP-3003-RG
Zoro # G306880662
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rose gold
- Height Pendant: 18; Canopy to bottom of pendant: 60; Rod height: 8
- Length 16
- Width 16
- Number of Lights 1
Product Information
- Brand Lalia Home
- MFR # LHP-3003-RG
- Zoro # G306880662
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 18; Canopy to bottom of pendant: 60; Rod height: 8 |
Length | 16 |
Width | 16 |
Diameter | 16 |
Details
Color | Rose gold |
Number of Lights | 1 |
Style | Industrial Alternate: Farmhouse, Modern |
Shade Material | Iron |
Item | Pendant |
Material | Iron |
Series | Studio Loft |
Lamp Included | No |
Max. Fixture Wattage | 60 |
Description
Hanging graciously from your ceiling, this lovely symmetrical paragon fixture is designed for those looking to tailor their space with a more contemporary feel, all the while maintaining a necessary level of illumination. A practical pendant made of metal and available in a variety of finishes will tie together perfectly with the existing decor of your home or office space!
- •Smooth rose gold finish throughout
- •Hardwired
- •Lightweight yet sturdy
- •Requires 1 x 60 watt E26 medium base A19 bulbs (not included)
- •Canopy to bottom of pendant measures 60"
- •Assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay Bk310 replacement light bulb lamp (BK310 STINGER / DEJAY)
- MAXLITE Slim Flood Light, 1630 lm, 15 W, 120-277VAC (MSF15UW-50BKT)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME 1-Light 5.75" Minimalist Industrial Farmhouse Adjustable Cylinder Glass Pendant, Restoration Bronze (LHP-3011-RZ)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- Lalia Home Pendants