Shop All Wire Shelf Units
Lakeside
Wire Shelving Unit, 24"D x 48"W x 78"H, 5 Shelves, Silver
Mfr # R244872CC-5
Zoro # G4847287
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$455.00
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Height 78"
- Material Stainless Steel
- Number of Shelves 5
Product Information
- Brand Lakeside
- MFR # R244872CC-5
- Zoro # G4847287
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 78" |
Overall Width | 48 in |
Overall Height | 78 in |
Overall Depth | 24 in |
Details
Item | Wire Storgage Rack |
Material | Stainless Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Zinc Coated |
Standards | NSF |
Wire Shelving Finish | Zinc Plated |
Wire Shelving Material | Stainless Steel |
No. of Shelves | 5 |
Shelf Configuration | Starter |
Description
Wire Storgage Rack, Silver Color, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Standards NSF, Shelf Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 200 lbs (CBH-18)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- OLYMPIC 24 in x 54 in Chromate Finished Wire Shelf (J2454C)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 63"H, 4 Shelves, Silver (2KNZ3)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Chrome (2KPE2)
- Lakeside Wire Shelving