Shop All Utility Carts
Lakeside
Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb
Mfr # 2510
Zoro # G8706232
product price: $371.00
/ea
Free Shipping & Returns
$371.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37-1/2
- Overall Length 42 in
- Overall Width 20 in
- Material Aluminum/Polyethylene
- Color Gray
Product Information
- Brand Lakeside
- MFR # 2510
- Zoro # G8706232
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 37-1/2 |
Overall Length | 42 in |
Overall Width | 20 in |
Shelf Width | 16 3/4 in |
Shelf Length | 29 1/2 in |
Caster Dia. | 4 in |
Overall Width (In.) | 20 |
Overall Height (In.) | 37-1/2 |
Caster Size (In.) | 4 |
Shelf Width (In.) | 16-3/4 |
Adjustable Height | No |
Description
Utility Cart, Overall Length 42 in, Overall Depth 20 in, Folding No, Color Gray, Duty Type Medium Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (1) Swivel, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 37 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 5/8" x 5' - Domestic (SW1-58-5-D)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 900 LB AUTO-SHIFT (CART-900-LP-AS)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- MAGLINER 10" Pneumatic Wheel 121060 for Magliner® Hand Trucks (121060)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC11HD-G)
- Lakeside Utility & Storage Carts