Shop All Utility Carts
Lakeside
Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb
Mfr # 2000
Zoro # G8706223
Free Shipping & Returns
$322.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-7/8
- Overall Length 32 1/2 in
- Overall Width 17-1/8
- Material Aluminum/Polyethylene
- Color Beige
Product Information
- Brand Lakeside
- MFR # 2000
- Zoro # G8706223
- UPC # 00743808402323
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 34-7/8 |
Overall Length | 32 1/2 in |
Overall Width | 17-1/8 |
Caster Dia. | 4 in |
Shelf Length | 24 in |
Shelf Width | 16 in |
Overall Height (In.) | 34-7/8 |
Overall Width (In.) | 17-1/8 |
Caster Size (In.) | 4 |
Shelf Width (In.) | 16 |
Adjustable Height | No |
Description
Utility Cart, Overall Length 32 1/2 in, Overall Depth 17 1/8 in, Folding No, Color Beige, Duty Type Medium Duty, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (1) Swivel, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 34 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- CAMPBELL CHAIN & FITTINGS 1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503315)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2510)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- Lakeside Utility & Storage Carts