Shop All Laundry Carts
Lakeside
Stainless Steel 4-Shelf Linen Cart w/Cover, 500 lb Capacity-21"x33"
Mfr # 442
Zoro # G7161467
original price:
$1,670.98
18% off
new price: $1,356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Cubic Foot Capacity 31.5 cu ft
- Load Capacity 500 lb
- Laundry Cart Frame Material Stainless Steel
- Laundry Container Material None
Product Information
- Brand Lakeside
- MFR # 442
- Zoro # G7161467
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 36 3/8 in |
Overall Width | 22 1/4 in |
Overall Height | 45 1/2 in |
Caster Dia. | 5 in |
Details
Item - Laundry Carts | Bulk Linen Cart |
Number of Compartments | 4 |
Cubic Foot Capacity | 31.5 cu ft |
Load Capacity | 500 lb |
Laundry Cart Frame Material | Stainless Steel |
Laundry Container Material | None |
Color | Gray |
Item | Linen Cart,SS,Cover,4 Shelf,500 lb. |
Caster Configuration | (2) Rigid, (2) Swivel |
Includes | Nylon Cover |
Description
Bulk Linen Cart, Number of Compartments 4, Gray, Cubic Foot Capacity 31.5 cu ft, Load Capacity 500 lb, Laundry Container Material None, Laundry Cart Frame Material Stainless Steel, Caster Configuration (2) Rigid, (2) Swivel, Caster Dia. 5 in, Overall Length 36 3/8 in, Overall Width 22 1/4 in, Overall Height 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUWEL Folding Clothes Dryer for over tub or Outside (TWIST)
- IMPACT PRODUCTS Gator Caddy Vinyl Yellow Bag, 9 Pockets, 20w x 20.5h, Yellow (IMP 7705)
- PULEX Pole Tip (RACC70030)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 300 lb Capacity (332)
- SEVILLE CLASSICS Canvas Laundry Car, Commercial, Heavy Duty (WEB340)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 36 cu ft, Blue (G36-BLX-BFA-6UNN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- TRADEMARK GLOBAL Trademark Global 82-3LSS-LDY Everyday Home 3 Tier Slide Out Laundry Cart on Rollers only 5 in. wide (82-3LSS-LDY)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Blue Vinyl (G08-BBX-XFA-3ONN)
- Lakeside Laundry Carts