Shop All Wall Mount Cabinets
Lakeside
Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige
Mfr # LNC-2
Zoro # G5127503
product price: $468.00
/ea
Free Shipping & Returns
$468.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 18 in
- Depth of Cabinet 8 in
- Height of Cabinet 30 in
- Cabinet Color Beige
- Material - Cabinets Steel
Product Information
- Brand Lakeside
- MFR # LNC-2
- Zoro # G5127503
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 18 in |
Depth of Cabinet | 8 in |
Height of Cabinet | 30 in |
Overall Depth | 8 in |
Overall Width | 18 in |
Overall Height | 30 in |
Description
Supply Cabinet, Number of Shelves 2, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 8 in, Overall Height 30 in, Overall Width 18 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves (344-95)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- QUEST MFG Wall Enclosure, Front/Rear Access, 19"H x 21"W x 24"D, Black (WM3019-09-02)
- QUEST MFG Wall Enclosure, Front/Rear Access, 22"H x 21"W x 24"D, Black (WM3019-11-02)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- HOMAK MANUFACTURING Homak Wall Cabinet 2 Door With 2 Shelves (GS00727021)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- QUEST MFG Wall Enclosure, Front/Rear Access, 38"H x 21"W x 31"D, Black (WM3019-20-02D)
- Lakeside Wall Mount Cabinets