Shop All Media Stands & Carts
Lakeside
Medical Cart, 3 Drawers w/Key Lock-Yellow
Mfr # C-330-K-1Y
Zoro # G2246170
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,700.99
Free 30-Day Returns
Key Features
- Cabinet Color Beige
- Drawer Color Yellow
- Drawer Pull Color Silver
- Overall Height 46 1/2 in
- Material Steel
Product Information
- Brand Lakeside
- MFR # C-330-K-1Y
- Zoro # G2246170
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Overall Length | 25 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Overall LxWxH | 25 inx32 inx46-1/2 in |
Inside Drawer HxWxD | (1) 12 inx22-1/2 inx16-1/2 in, (2) 9 in |
Caster Mounting Height | 6 7/8 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Height | (1) 12 in, (2) 9 in |
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Beige, Drawer Color Yellow, Number of Drawers 3, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3 Piece LED Color Changing Flameless Candle Set with Remote (675669PJP)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Mahogany (77290MH)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- ADEPTUS USA Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White (76181)
- Lakeside Media Stands & Carts