Shop All Food Service Carts
Lakeside
Heated Pellet Dispenser - 2 Stack
Mfr # 7501
Zoro # G2835458
product price: $7,620.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,620.99
Free 30-Day Returns
Key Features
- Heated/Unheated Heated
- Material Stainless Steel
- Color Silver
- Caster Type Swivel
- Caster Material Rubber
Product Information
- Brand Lakeside
- MFR # 7501
- Zoro # G2835458
- UPC # 747069024010
- Country of Origin United States
- Category Food Service Carts
Dimensions
Maximum Plate Diameter | 10 1/4 in |
Caster Diameter | 5 in |
Details
Item | Plate Dispenser Cart |
Heated/Unheated | Heated |
Material | Stainless Steel |
Color | Silver |
Caster Type | Swivel |
Caster Material | Rubber |
Number of Compartments | 2 |
Gauge Thickness | 18 |
Standards | NSF, UL |
Construction | Stainless Steel |
Amps | 16.3 A |
Product Type | Plate Dispenser |
NSF Certified | Yes |
Current | 16.3 A |
Description
Plate Dispenser Cart, Color Silver, Overall Height 42 3/4 in, Overall Width 33 3/8 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 5 in, Caster Material Rubber, Includes 4 ft 3-Wire Power Cord, Gauge 18 ga, Product Type Plate Dispenser, Current 16.3 A, Overall Length 23 3/4 in, Maximum Plate Diameter 10 1/4 in, Number of Compartments 2, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Peel Alum 16X18 Sd (5616)
- HANDY WACKS Handy Wacks 18" x 900 Ft. Bleached Butcher Paper (BU181)
- OCEAN SPRAY Ocean Spray Bar Pac Sour Mix Drink Mixer 32 oz., PK12 (25903)
- WINCO 1/2 Size Pan Cover (SPSCH)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 18"x27" (722)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- Lakeside Food Service Carts