Shop All Media Stands & Carts
This Product is Discontinued
Lakeside
Dual Post Mayo Stand, Silver Cabinet, Overall 34"H (Discontinued)
Mfr # 4700
Zoro # G5921927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Color Silver
- Drawer Color No Drawers
- Drawer Pull Color Blue
- Overall Height 34 in
- Material Stainless Steel
Product Information
- Brand Lakeside
- MFR # 4700
- Zoro # G5921927
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 34 in |
Overall Width | 12 1/2 in |
Overall Depth | 19-1/4" |
Caster Width | 7/8" |
Caster Dia. | 2" |
Overall LxWxH | 19-1/2 inx12-1/2 inx34 in |
Caster Mounting Height | 4 1/4 in |
Caster Wheel Dia. | 2 in |
Shelf Length | 19 1/4 in |
Caster Wheel Width | 2 in |
Shelf Width | 12 1/2 in |
Shelf Height | 53 in |
Overall Length | 19 1/2 in |
Caster Stem Diameter | 1/2 in |
Caster Stem Length | 1 7/8 in |
Shelf LxWxH | 19-1/4"x12-1/2"x53" |
Shelf LxW | 19-1/4 inx12-1/2 inx53 in |
Description
Corrosion-Resistant Mobile Medical Equipment Stand, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity N/A, Caster Wheel Dia. 2 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Brake Type No Brake Included, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 1, Shelf Length 19 1/4 in, Shelf Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.