Shop All Traffic Safety Vests and Apparel
Lakeland
Vest, Mesh, 5Pt Baw, Gg, Mpt, R/O, PK50
Mfr # V+AM-OSC2GBV-O-R
Zoro # G1226709
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size R
- Material FR Treated Polyester Mesh
- Features Flame Resistant; Classic 5 Point Break-Away Vest; Silver Trim on 4" Gro-Grain; Inside Left Chest Pocket; Two Mic Tabs; Hook and Loop Front Closure; Adjustable Sides; 27" Length; Fits (3X-5X)
- Standards ANSI 107-2010, ANSI 207-2006
Product Information
- Brand Lakeland
- MFR # V+AM-OSC2GBV-O-R
- Zoro # G1226709
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | R |
Details
Item | Safety Vest |
Color | Orange |
Material | FR Treated Polyester Mesh |
Features | Flame Resistant; Classic 5 Point Break-Away Vest; Silver Trim on 4" Gro-Grain; Inside Left Chest Pocket; Two Mic Tabs; Hook and Loop Front Closure; Adjustable Sides; 27" Length; Fits (3X-5X) |
Standards | ANSI 107-2010, ANSI 207-2006 |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XXXL (US366)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (48-73-5051)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-5X (SV22-1ZRM-5X)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- Lakeland High Visibility Clothing