Shop All Traffic Safety Vests and Apparel
Lakeland
Vest, Fr Mod, Ht Trim, L/Y
Mfr # V-8A0112VLL
Zoro # G1227016
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107-2010 Class 3
- Material Solid Modacrylic
- Features 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
- Color Lime/Yellow
Product Information
- Brand Lakeland
- MFR # V-8A0112VLL
- Zoro # G1227016
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Standards | ANSI 107-2010 Class 3 |
Material | Solid Modacrylic |
Features | 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front |
Color | Lime/Yellow |
Item | Safety Vest |
Description
Vest, Fr Mod, Ht Trim, L/Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- RUBBER-CAL "Kitchen Mat" Anti-Slip Grease-Proof Chef Mats - 3/8 in x 3 ft x 5 ft - Red Rubber Mat (03-181)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MFF-P05-011)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YP38)
- VIKING Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2 (6165R-XXXL)
- CONDOR Safety Vest, Yellow, Universal (8X769)
- RADIANS Safety Vests Large 200 Lime With Logo (SV6GL)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 7XL (302-0500-YEL/7X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Lime (1174-5X)
- Lakeland High Visibility Clothing