Shop All Traffic Safety Vests and Apparel
Lakeland
Vest, Fr Mod, Ht Trim, L/Y
Mfr # V-8A0112VL5
Zoro # G1227007
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Modacrylic
- Features 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front
- Standards ANSI 107-2010 Class 3
- Color Lime/Yellow
Product Information
- Brand Lakeland
- MFR # V-8A0112VL5
- Zoro # G1227007
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Material | Solid Modacrylic |
Features | 2" Silver Heat Transferred Trim; 27" Length; Hook and Loop Closure, Front |
Standards | ANSI 107-2010 Class 3 |
Color | Lime/Yellow |
Item | Safety Vest |
Description
Vest, Fr Mod, Ht Trim, L/Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 7 (SST16 7)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (705PF-M)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (14416)
- VIKING Hi Vis Vest, Class 2, 4XL/5XL, Lime (U6110G-4XL/5XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3133-LG/XL)
- Lakeland Traffic Safety Vests and Apparel